£69.79
Ex VAT
£83.75
Inc VAT
Product Details
Product Specification
Garryson®'s 12.7mm radius/cylinder rotary burr is essential for achieving precise corner radii on workpieces. Crafted from durable carbide, it ensures reliability in demanding machining tasks.
Features and Benefits
• Enhanced flute strength at the head extends the tool lifespan
• Prevents digging into the workpiece, preserving material integrity and reducing the need for rework
• Reduces flute chipping for smoother surfaces and minimises the need for post-processing
Typical Applications
• Produces precise corner radii on metal workpieces, such as deburring and chamfering tasks in industries like automotive and aerospace
• Shapes and refines wood edges, enhancing the quality of furniture and cabinetry
• Creates clean edges on plastic components, reducing the need for additional finishing steps in industries like electronics and consumer goods
• Suitable for shaping and finishing composite materials used in various applications such as marine and aerospace
Attribute | Value |
---|---|
Brand | Garryson |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Length | 12.7mm |
Head Material | Carbide |
Head Shape | Cylindrical Radius End |
MFR Part No. | GAMN61225-6F |
Overall Length | 70mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |