£70.49
Ex VAT
£84.59
Inc VAT
Product Details
Product Specification
Garryson®'s 12.7mm Radius/Pointed Tree Rotary Burr, crafted from brazed carbide, delivers precision and durability for shaping workpieces. Designed to produce a corner radii and intricate detailing, this carbide burr's pointed tree shape enables smooth curvature, while its robust construction ensures longevity even under rigorous conditions.
Features and Benefits
• Enhanced flute strength prevents workpiece damage and prolongs the lifespan of both the tool and the materials being worked on
• Eliminates digging into materials for cleaner and more consistent shaping without the risk of surface imperfections
• Reduces flute chipping for smoother results and high-quality outcomes
Typical Applications
• Ideal for deburring, shaping, and refining metal surfaces with precision
• Perfect for intricate carving and shaping tasks on wood, ensuring detailed and refined craftsmanship
• Used for porting and polishing engine components, enhancing performance and efficiency
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Cut 6 - Double Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 12.7mm |
Head Length | 35mm |
Head Material | Carbide |
Head Shape | Pointed Tree |
MFR Part No. | GGMN61235-6F |
Overall Length | 80mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |