£73.09
Ex VAT
£87.71
Inc VAT
19 Variations Available
Product Details
Product Specification
The Ball Nosed Cone Burr from Garryson® offers versatility and efficiency for both ferrous and non-ferrous metals, including cast iron. Available in single and double-cut styles, this range of rotary burrs caters to diverse machining needs.
Features and Benefits
• High cutting action with good surface finish ensures efficient material removal and professional results
• Coarse machining with high stock removal allows for rapid material shaping and efficient workflow
• Smooth operation guarantees ease of use and precision in metalworking tasks
• Produces mid to short chips, reducing clogging and improving productivity
Typical Applications
• Ideal for removing burrs and shaping metal components with precision
• Perfect for intricate detailing and contouring of metal parts
• Efficiently prepares metal surfaces for welding, painting, or finishing processes
• Essential for repairing and maintaining metal machinery and equipment across various industries
• Suitable for metalworking tasks in automotive, aerospace, and manufacturing applications
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Single Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 12.7mm |
Head Length | 30.2mm |
Head Material | Carbide |
Head Shape | Ball Nose Cone |
MFR Part No. | GT4700XL |
Overall Length | 185mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |