£25.79
Ex VAT
£30.95
Inc VAT
4 Variations Available
Product Details
Product Specification
Versatile for various metals, these rotary burrs offer smooth operation, high cutting action, and exceptional stock removal. They provide precise machining, leaving a quality surface finish. Ideal for steel and cast steel, they ensure minimal heat generation and large chip removal. With single and double-cut options, they cater to diverse machining needs, making them indispensable tools for metalworkers.
Features and Benefits
• Versatile for various metals
• Smooth operation
• High cutting action
• Exceptional stock removal
• Precise machining
• Quality surface finish
• Minimal heat generation
• Large chip removal
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Steel |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 12.7mm |
Head Length | 22mm |
Head Shape | Oval |
MFR Part No. | GAR2106998G |
Overall Length | 67mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |