£37.89
Ex VAT
£45.47
Inc VAT
26 Variations Available
Product Details
Product Specification
The Ball, KUD Rotary Burr from Garryson® is a versatile and durable carbide tool suitable for both ferrous and non-ferrous metals, including hard alloys with high Si content and steel up to and exceeding 38HRC. Available in single and double cuts, it excels in deburring, shaping, and finishing tasks.
Features and Benefits
• High-cutting action with smooth operation for increased efficiency and reduced effort
• Produces short to mid-sized chips to improve chip control and reduce clogging for continuous operation
• Ideal for coarse machining with high stock removal to save time on heavy-duty tasks
• Achieves a good surface finish and reduces the need for additional finishing processes
• Ensures precise, high-quality results for professional-grade outcomes
Typical Applications
• Deburring and smoothing edges on engine components
• Machining and finishing of aircraft components
• Removing material from hard alloys used in aerospace engineering
• Preparing surfaces for coating or further processing
• Deburring, shaping, and finishing metal parts
• Cleaning up castings and removing scale or rust
• Preparing and smoothing welds for a seamless finish
• High stock removal in the production of industrial machinery parts
• Precision machining of moulds and dies
• Custom machining tasks requiring high precision
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Cut 6 - Double Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 12mm |
Head Length | 10.8mm |
Head Shape | Ball Nose |
MFR Part No. | GT7700D-DIN |
Overall Length | 51mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |