£64.59
Ex VAT
£77.51
Inc VAT
Product Details
Product Specification
The 12mm Fine Diamond Cut, Flame Burr from Garryson® is engineered for various steel types and heat-resistant substances, including extra hard steel up to 70HRC. Whether shaping steel, cast iron, or challenging alloys like nickel-based and cobalt-based materials, this carbide burr delivers exceptional results consistently.
Features and Benefits
• Enables precise control, even in hard-to-reach areas
• Ensures smooth operation for seamless workflow
• Produces short chips for easy cleanup
• Delivers a good surface finish on workpieces
• Provides medium cutting action for efficient material removal
Typical Applications
• Ideal for shaping and contouring steel and cast iron components
• Removes burrs and smooths rough edges on metal surfaces
• Ensures accurate material removal and surface finishing in various metalworking operations
• Allows for intricate engraving and detailing work on steel surfaces
• Prepares metal surfaces for welding by creating smooth, clean edges
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Diamond Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 12mm |
Head Length | 32mm |
Head Material | Carbide |
Head Shape | Flame |
MFR Part No. | GT5600K |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |