£131.49
Ex VAT
£157.79
Inc VAT
11 Variations Available
Product Details
Product Specification
The Garryson® Fibreglass Router, featuring a no-end cut design, offers precision trimming, versatile routing, and efficient pocketing for fibreglass and composite materials. Its durability ensures reliability in tough conditions.
Features and Benefits
• Effortlessly achieve precise contours and rough cuts on fibreglass and composites, ensuring high-quality results
• Seamlessly integrate the router into your workflow, whether you prefer handheld control or the precision of CNC machining
• Save time and resources by using the same tool for a range of applications, from large-scale projects to intricate detail work
Attribute | Value |
---|---|
Brand | Garryson |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 12mm |
Head Length | 25mm |
Head Shape | Cylindrical Plain End |
MFR Part No. | G26047240 |
Overall Length | 75mm |
Shank Diameter | 12mm |
UNSPSC Code | 23251706 |