£51.29
Ex VAT
£61.55
Inc VAT
10 Variations Available
Product Details
Product Specification
These fine diamond cylinder burrs from Garryson® are designed for precision work on all types of steel, including extra hard steel up to 70HRC. Ideal for intricate metalwork and tasks in hard-to-reach areas, these burrs provide excellent control and durability.
Features and Benefits
• Smooth operation ensures precise and effortless work
• Produces short chips for reduced clogging and enhanced efficiency
• Achieves a good surface finish for a professional and polished look
• Medium cutting action balances between fast material removal and control
• Enhances accuracy in detailed and confined spaces
Typical Applications
• Ideal for creating detailed designs and intricate patterns on steel surfaces
• Effective in removing sharp edges and burrs, ensuring smooth and safe finishes
• Perfect for accurately shaping and modifying steel parts to exact specifications
• Useful in fixing and refining metal components in machinery and equipment
• Essential for precise machining and finishing tasks in various high-demand industries
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Diamond Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 12mm |
Head Length | 25mm |
Head Material | Carbide |
Head Shape | Cylindrical Ball Nosed |
MFR Part No. | GT3700VF-1 DIN |
Overall Length | 65mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |