£50.59
Ex VAT
£60.71
Inc VAT
4 Variations Available
Product Details
Product Specification
The Very Fine Diamond Cut, Tree-Shaped Rotary Burr from Garryson® offers precise cutting control for intricate metalworking, especially in tight spaces. Designed to handle all steel types, this rotary burr is suitable for extra hard steel up to 70HRC and heat-resistant alloys like nickel-based and cobalt-based materials.
Features and Benefits
• Fine cross-cut style ensures smooth, controlled operation
• Generates short chips for cleaner and safer work areas
• Achieves precise, smooth finishes on materials for a professional finish
• Extremely fine cutting action provides exceptional control for intricate work
• Offers both fine and medium stock removal capabilities for adaptability on various projects
Typical Applications
• Smooths and refines intricate metal parts with exceptional control
• Produces high-quality finishes on various materials, enhancing aesthetics and functionality
• Prepares metal surfaces for welding by cleaning and smoothing
• Essential for precision machining of parts in demanding industries, meeting stringent quality standards
• Ideal for shaping and refining components made from extra hard steels and heat-resistant alloys
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Diamond Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 12mm |
Head Length | 25mm |
Head Shape | Tree |
MFR Part No. | GT6800VF DIN |
Overall Length | 65mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |