£67.89
Ex VAT
£81.47
Inc VAT
5 Variations Available
Product Details
Product Specification
Garryson's corner radius rotary burrs deliver versatile and efficient performance for deburring and chamfering surfaces across various materials. With enhanced geometry and design, these burrs provide improved handling and produce smaller swarfs to reduce cleanup time. Their low-vibration feature enhances user comfort and reduces fatigue during prolonged usage.
Features and Benefits
• A corner radius at the cylinder apex ensures accurate and consistent results
• Enhanced flute strength at the head prevents workpiece damage and extends tool lifespan
• Reduced flute chipping reduces rework and increases productivity
• Smooth corner radius produced on workpiece enhances surface finish and quality of the final product
Typical Applications
• Ideal for deburring and chamfering metal surfaces in industries like automotive, aerospace, and machinery manufacturing
• Suitable for shaping and smoothing wood edges and surfaces in carpentry and furniture-making
• Perfect for removing burrs and creating precise edges on plastic components in industries like electronics and consumer goods
• Effective at shaping and finishing composite materials used in marine, aerospace, and automotive applications
Attribute | Value |
---|---|
Brand | Garryson |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 16mm |
Head Material | Carbide |
Head Shape | Cylinder |
MFR Part No. | GA61525-6RAD |
Overall Length | 70mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |