Garryson

16mm D-Max Cut, Ball Nosed Tree, RBF, F, SF Burr

SKU:

ATA2107964Z

MPN:

GTDX980

£68.29

Ex VAT

£81.95

Inc VAT

AVAILABLE TO ORDER


    Product Details

    The D-Max cut rotary burr from Garryson® is a high-performance tool designed for efficient material removal on all ferrous metals, including cast iron, steel, copper, brass, and bronze. Tackling steels up to 60HRC with ease, this rotary burr ensures fast, precise, and smooth results.


    Features and Benefits
    • Reliably performs in demanding environments, ensuring durability and longevity
    • Speeds up work processes, enhancing efficiency and productivity
    • Provides precise and smooth results, effortlessly tackling various ferrous metals including steels up to 60HRC
    • Available in a range of head shapes to suit your requirements


    Typical Applications
    • Efficiently remove large amounts of material in industrial production and assembly lines
    • Shapes, contours, and finishes various ferrous metals with precision
    • Tackle engine components and metal parts quickly and effectively


    Product Specification
    Attribute
    Value

    Brand

    Garryson

    Cut Type

    D-Max Cut

    ECLASS Code

    21010101

    Finish/Coating

    Uncoated

    Head Diameter

    16mm

    Head Length

    25mm

    Head Shape

    Ball Nose Tree

    MFR Part No.

    GTDX980

    Overall Length

    70mm

    Shank Diameter

    8mm

    UNSPSC Code

    23251706