£60.49
Ex VAT
£72.59
Inc VAT
12 Variations Available
Product Details
Product Specification
The D-Max cut rotary burr from Garryson® is a high-performance tool designed for efficient material removal on all ferrous metals, including cast iron, steel, copper, brass, and bronze. Tackling steels up to 60HRC with ease, this rotary burr ensures fast, precise, and smooth results.
Features and Benefits
• Reliably performs in demanding environments, ensuring durability and longevity
• Speeds up work processes, enhancing efficiency and productivity
• Provides precise and smooth results, effortlessly tackling various ferrous metals including steels up to 60HRC
• Available in a range of head shapes to suit your requirements
Typical Applications
• Efficiently remove large amounts of material in industrial production and assembly lines
• Shapes, contours, and finishes various ferrous metals with precision
• Tackle engine components and metal parts quickly and effectively
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | D-Max Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 16mm |
Head Length | 25mm |
Head Shape | Cylindrical Ball Nosed |
MFR Part No. | GTDX380 |
Overall Length | 70mm |
Shank Diameter | 8mm |
UNSPSC Code | 23251706 |