Garryson

16mm Double Cut, Countersink, J,KSJ, SJ, Burr

SKU:

ATA2107451X

MPN:

GT2960D

£49.39

Ex VAT

£59.27

Inc VAT

AVAILABLE TO ORDER


    Product Details

    The Garryson® Countersink burr, available in single and double cuts, is designed for high-cutting action on various metals, including ferrous, non-ferrous, and hardened steels up to 38HRC.


    Features and Benefits
    • Smooth operation for enhanced precision
    • Produces mid to short chips for improved efficiency
    • Ideal for coarse machining with high stock removal for increased productivity and efficiency


    Typical Applications
    • Enlarging and countersinking holes in automotive engine components and bodywork
    • Precision machining of aircraft parts
    • Metalworking in structural components
    • Preparing metal surfaces for welding and assembly
    • Fabrication and finishing of metal products
    • Machining and finishing of tool moulds and dies


    Product Specification
    Attribute
    Value

    Brand

    Garryson

    Cut Type

    Cut 6 - Double Cut

    ECLASS Code

    21010101

    Finish/Coating

    Uncoated

    Head Diameter

    16mm

    Head Length

    14.5mm

    Head Material

    Carbide

    MFR Part No.

    GT2960D

    Overall Length

    63mm

    Shank Diameter

    6mm

    UNSPSC Code

    23251706