£49.39
Ex VAT
£59.27
Inc VAT
23 Variations Available
Product Details
Product Specification
The Garryson® Countersink burr, available in single and double cuts, is designed for high-cutting action on various metals, including ferrous, non-ferrous, and hardened steels up to 38HRC.
Features and Benefits
• Smooth operation for enhanced precision
• Produces mid to short chips for improved efficiency
• Ideal for coarse machining with high stock removal for increased productivity and efficiency
Typical Applications
• Enlarging and countersinking holes in automotive engine components and bodywork
• Precision machining of aircraft parts
• Metalworking in structural components
• Preparing metal surfaces for welding and assembly
• Fabrication and finishing of metal products
• Machining and finishing of tool moulds and dies
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Cut 6 - Double Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 16mm |
Head Length | 8mm |
Head Material | Carbide |
MFR Part No. | GT2800D |
Overall Length | 57mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |