£81.99
Ex VAT
£98.39
Inc VAT
Product Details
Product Specification
The 16mm Double Inverted, 45-Degree, Combi Burr from Garryson® is a versatile cutting tool, adaptable to different materials and processes. Efficiently removing material and providing precise cutting angles, this combination burr delivers the flexibility needed to tackle various tasks effectively.
Features and Benefits
• Maximises productivity by reducing interruptions and maintenance requirements
• Special tooth geometry manufactured using the latest CNC machines ensures precision and reliability for superior cutting performance and quality results
• Manufactured from the highest quality sintered tungsten carbide to guarantee consistent and reliable performance and long-lasting durability
Typical Applications
• Ideal for cutting, shaping, and deburring metal components
• Used for various automotive and aerospace machining tasks, including shaping, contouring, and deburring
• Suitable for refurbishing and repairing machinery and equipment, providing precise cutting and shaping
• Essential for creating intricate machining and toolmaking parts and moulds with precision and accuracy
Attribute | Value |
---|---|
Brand | Garryson |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 16mm |
Head Length | 15mm |
Head Shape | Double Inverted |
Included Angle | 45° |
MFR Part No. | GKN61515-2 |
Overall Length | 60mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |