£116.09
Ex VAT
£139.31
Inc VAT
27 Variations Available
Product Details
Product Specification
The Non-Ferrous Cut Rotary Burr from Garryson® is designed for efficient material removal and smooth cuts on non-ferrous metals like aluminium, copper, and brass, as well as various plastics. Available in a variety of head shapes, this high-performance tool enhances productivity and ensures precise, high-quality machining results.
Features and Benefits
• Wide flute design prevents loading and material build-up, ensuring smooth, continuous cutting
• Coarse machining capacity achieves high stock removal for efficient material processing
• Fine machining capacity provides low stock removal for precise and detailed work
Typical Applications
• Performs detailed work on aluminium and other non-ferrous metal parts for vehicles and aircraft
• Cuts and shapes various plastic materials effectively
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Non-Ferrous |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 19mm |
Head Length | 25mm |
Head Shape | Cylindrical Plain End |
MFR Part No. | GTTA290-6 |
Overall Length | 70mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |