Garryson

2.4mm, Style B, Fibreglass Router With End Cut

SKU:

ATA2107606K

MPN:

G26109450

£22.49

Ex VAT

£26.99

Inc VAT

AVAILABLE TO ORDER


    Product Details

    The Style B, Garryson® Fibreglass Router with end cut is tailored for precise trimming, routing, and pocketing of fibreglass and composites. Its specialised design ensures accuracy in intricate designs and clean edges. From trimming panels to shaping hulls, this router excels in various tasks, and its efficiency in creating pockets saves time on projects of all scales.


    Features and Benefits
    • Achieve precision results when roughing and contouring on fibreglass and composites
    • Seamlessly adaptable to both handheld tools and CNC machines for versatile usage.
    • Versatility extends across various materials, from large fibreglass panels to small composite parts, maximising efficiency and convenience


    Product Specification
    Attribute
    Value

    Brand

    Garryson

    ECLASS Code

    21010101

    Finish/Coating

    Uncoated

    Head Diameter

    2.4mm

    Head Length

    9.5mm

    Head Shape

    Cylindrical End Cut

    MFR Part No.

    G26109450

    Overall Length

    38mm

    Shank Diameter

    3mm

    UNSPSC Code

    23251706