£78.29
Ex VAT
£93.95
Inc VAT
Product Details
Product Specification
The Special Rim-Radius Shape Rotary Burr from Garryson® delivers high-cutting action and a smooth finish on all ferrous metals, including cast iron, inox, and titanium alloys. Suitable for both hardened and non-hardened steels up to and over 38HRC, this rotary burr utilises a widely used single-cut style for efficient material removal and outstanding performance.
Features and Benefits
• Ensures smooth operation with short chips for a cleaner work environment and reduced clogging
• Coarse machining capacity and high-stock removal saves time and effort
• Offers versatility across different projects and materials
• Provides efficient material removal and enhances productivity and quality of work
Typical Applications
• Ideal for cutting, shaping, and finishing metal components
• Used for deburring, grinding, and shaping parts
• Essential for precision work on aircraft components, including cutting, smoothing, and finishing high-strength alloys
• Perfect for creating and maintaining moulds, dies, and intricate tools
• Utilised for repairing and refurbishing metal parts
• Suitable for machining parts, deburring edges, and refining surfaces
• Prepares metal surfaces by removing rust, scale, and old welds
• Versatile for various metalworking tasks, including carving, engraving, and pattern creation on different ferrous metals
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Single Cut 3 |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 25mm |
Head Length | 6.3mm |
Head Shape | RIM |
MFR Part No. | GT9100 |
Overall Length | 51mm |
Shank Diameter | 8mm |
UNSPSC Code | 23251706 |