£15.19
Ex VAT
£18.23
Inc VAT
Product Details
Product Specification
The 2mm Fine Cross Cut Cylinder Burr from Garryson® offers excellent control for precise cuts in hard-to-reach areas. Suitable for various steels, including stainless, cast, and tempering steel, as well as hard alloys with high silicon content, this rotary burr utilises a fine cross-cut design for smooth and accurate material removal.
Features and Benefits
• Produces short chips to reduce clogging and keep the work area clean
• Delivers high-quality, polished results
• An extremely fine cutting action provides good control for precision tasks in tight or hard-to-reach areas
• Fine machining delivers medium stock removal to balance precision with efficient material removal
Typical Applications
• Ideal for tasks requiring fine detail and exact cuts, such as intricate shaping and finishing on metal components
• Perfect for creating and maintaining detailed moulds, dies, and specialised tools to ensure high accuracy and a fine finish
• Essential for fine machining on aircraft parts, maintaining tight tolerances and surface finishes
• Suitable for detailed repair work on machinery and equipment
• Perfect for fine engraving and finishing tasks on hard alloys with high silicon content
Attribute | Value |
---|---|
Brand | Garryson |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 2mm |
Head Length | 11mm |
Head Shape | Cylindrical Plain End |
MFR Part No. | GT1100VF |
Overall Length | 38mm |
Shank Diameter | 3mm |
UNSPSC Code | 23251706 |