Garryson

2mm Very Fine Diamond Cut, D, KUD, SD, Burr

SKU:

ATA2106993K

MPN:

GT7100VF

£16.79

Ex VAT

£20.15

Inc VAT

AVAILABLE TO ORDER


    Product Details

    The Very Fine Diamond Cut Burr from Garryson® delivers precision and control for professional-grade results, particularly in tight spaces. This high-quality burr features a fine cross-cut style, ensuring exceptional control and accuracy. Engineered for use on both hardened and non-hardened steel, including extra hard steel types up to 70HRC.


    Features and Benefits
    • Smooth operation ensures superior results
    • Produces short chips for efficient machining
    • Achieves a high-quality surface finish
    • Fine machining capabilities with medium stock removal for precision work


    Typical Applications
    • Deburring tight spaces in engine parts
    • Achieving smooth finishes on delicate surfaces
    • Fine machining of aerospace components
    • Deburring and finishing of intricate parts
    • Precision work on aerospace alloys
    • Precision machining of tooling components
    • Fine detailing on moulds and dies


    Product Specification
    Attribute
    Value

    Brand

    Garryson

    Cut Type

    Diamond Cut

    ECLASS Code

    21010101

    Finish/Coating

    Uncoated

    Head Diameter

    2mm

    Head Length

    1.8mm

    Head Shape

    Cylindrical Radius End

    MFR Part No.

    GT7100VF

    Overall Length

    38mm

    Shank Diameter

    3mm

    UNSPSC Code

    23251706