£16.19
Ex VAT
£19.43
Inc VAT
12 Variations Available
Product Details
Product Specification
Garryson®'s Diamond Cut Rotary Burrs are essential for professionals seeking versatile machining tools for various steel types, including extra hard steels and heat-resistant alloys. With a medium cutting action suitable for steels up to 70HRC, these burrs are ideal for shaping, deburring, and finishing applications.
Features and Benefits
• Excellent control, even in challenging positions, ensuring precision and efficiency
• Smooth operation for a seamless machining experience, reducing fatigue and enhancing productivity
• Short chips for easy cleanup and maintenance, saving time and effort during use
• Achieves a good surface finish to enhance the quality of the final product and reduce the need for additional finishing steps
Typical Applications
• Ideal for shaping, deburring, and finishing steel components with precision
• Used for various machining tasks on steel components, contributing to the production of high-quality automotive parts
• Suitable for the manufacture of aerospace components
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Diamond Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 3mm |
Head Length | 13mm |
Head Shape | Cylindrical End Cut |
MFR Part No. | GT1202K |
Overall Length | 38mm |
Shank Diameter | 3mm |
UNSPSC Code | 23251706 |