£18.19
Ex VAT
£21.83
Inc VAT
3 Variations Available
Product Details
Product Specification
The Inox Cut, Ball Rotary Burr from Garryson® is designed for stainless steel and resistant materials. Ideal for automotive, aerospace, and fabrication applications, this carbide burr excels in deburring, shaping, and finishing austenitic and ferritic stainless steels, as well as rust and acid-resistant steels.
Features and Benefits
• Extremely high machining output and long service life for maximised efficiency and tool longevity
• Produces high-quality surfaces for a smooth, professional finish
• Low heat development prevents annealing colours and maintains the integrity and appearance of the workpiece
• Ideal for coarse machining with high stock removal to speed up heavy-duty tasks
• Perfect for fine machining with low stock removal for precision and detail
Typical Applications
• Deburring and smoothing edges on stainless steel components
• Machining and finishing aircraft components made of stainless steel
• Removing material from rust and acid-resistant steels used in aerospace engineering
• Preparing surfaces for coating or further processing
• Deburring, shaping, and finishing stainless steel parts
• Cleaning up castings and removing scale or rust from resistant materials
• Preparing and smoothing welds for a seamless finish
• High stock removal in the production of industrial machinery parts made from stainless steel
• Precision machining of stainless steel moulds and dies
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Inox |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 3mm |
Head Length | 2.5mm |
Head Shape | Ball Nose |
MFR Part No. | GT7200-INOX |
Overall Length | 38mm |
Shank Diameter | 3mm |
UNSPSC Code | 23251706 |