£18.19
Ex VAT
£21.83
Inc VAT
3 Variations Available
Product Details
Product Specification
The Inox Cut Cylinder, Ball-Nosed Burr from Garryson® is engineered for use on all types of austenitic and ferritic stainless steels, including rust and acid-resistant varieties. This carbide burr is ideal for finishing, deburring, shaping, and maintaining stainless steel components.
Features and Benefits
• Extremely high machining output and long service life maximise efficiency and durability
• Ensures a smooth, professional finish
• Low heat development prevents annealing colours at the workpiece and maintains the material's original appearance
• Suitable for coarse machining for rapid material removal
• Suitable for fine machining for low stock removal for detailed and precise work
Typical Applications
• Provides smooth and precise finishing, removing sharp edges and imperfections
• Ideal for detailed and intricate work on stainless steel parts
• Efficiently cleans and restores stainless steel surfaces
• Perfect for high-precision machining and finishing tasks in demanding industrial environments
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Inox |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 3mm |
Head Length | 14mm |
Head Shape | Cylindrical Ball Nosed |
MFR Part No. | GT3200-INOX |
Overall Length | 38mm |
Shank Diameter | 3mm |
UNSPSC Code | 23251706 |