Garryson

3mm Single Cut, Cylinder (End Cut), ZYB, B, SB, Burr

SKU:

ATA2104235T

MPN:

GT1202L-6

£24.99

Ex VAT

£29.99

Inc VAT

AVAILABLE TO ORDER


    Product Details

    Garryson®'s Single Cut Cylinder Burrs offer versatility and efficiency for machining a wide range of ferrous and non-ferrous metals. With a widely used single-cut style, this range of cylinder burrs ensures reliable performance across various applications and materials. Suitable for use on materials like cast iron, steel (up to 60HRC), and nickel-based and titanium alloys, these carbide burrs deliver precise cutting and consistent results.


    Features and Benefits
    • High-cutting action ensures efficient material removal with excellent surface finish
    • Smooth operation minimises fatigue and maximises productivity
    • Short chips simplify cleanup and maintenance, saving time and effort
    • Coarse machining capability enables rapid stock removal for faster project completion


    Typical Applications
    • Ideal for shaping, deburring, and finishing ferrous metal components
    • Valuable for machining nickel-based and titanium alloys, contributing to the production of high-quality components
    • Employed in various machining tasks on ferrous metals for producing components across diverse industries


    Product Specification
    Attribute
    Value

    Brand

    Garryson

    Cut Type

    Single Cut

    ECLASS Code

    21010101

    Finish/Coating

    Uncoated

    Head Diameter

    3mm

    Head Length

    16mm

    Head Material

    Carbide

    Head Shape

    Cylindrical End Cut

    MFR Part No.

    GT1202L-6

    Overall Length

    60mm

    Shank Diameter

    6mm

    UNSPSC Code

    23251706