Garryson

3mm Single Cut, Tree, SPG, G, SG, Burr

SKU:

ATA2103133J

MPN:

GT6200-75

£24.89

Ex VAT

£29.87

Inc VAT

AVAILABLE TO ORDER


    Product Details

    The Tree-Shaped Rotary Burr from Garryson® is a versatile, high-performance tool available in both double-cut and single-cut variants. Suitable for use on all ferrous and non-ferrous metals, this carbide burr handles hardened and non-hardened steels up to and exceeding 38HRC.


    Features and Benefits
    • Ensures precise and controlled performance
    • Produces short to mid-sized chips for easy clean-up and cleaner workspaces
    • Delivers coarse machining for rapid material removal
    • Available in single-cut and double-cut variants to suit your requirements


    Typical Applications
    • Efficiently removes large amounts of material in metal fabrication tasks
    • Smooths rough edges and eliminates burrs for a polished finish
    • Perfect for detailed shaping and contouring of metal surfaces
    • Prepares metal surfaces for strong and clean welds
    • Suitable for precision work on automotive components
    • Handles high-stress parts used in aerospace applications
    • Ideal for working on parts in heavy machinery and industrial equipment


    Product Specification
    Attribute
    Value

    Brand

    Garryson

    Cut Type

    Single Cut

    ECLASS Code

    21010101

    Finish/Coating

    Uncoated

    Head Diameter

    3mm

    Head Length

    14mm

    Head Shape

    Tree

    MFR Part No.

    GT6200-75

    Overall Length

    75mm

    Shank Diameter

    3mm

    UNSPSC Code

    23251706