Garryson

3mm, Tyre Router

SKU:

ATA2102736V

MPN:

GTR30325-8-50 O/A

£25.39

Ex VAT

£30.47

Inc VAT

AVAILABLE TO ORDER


    Product Details

    The Garryson® tyre router is a specialised tool designed for professional tyre repairs. Engineered to cover a range of vulcanising stem inserts, this rotary burr streamlines repair procedures, saving time and effort when grinding rubber and hardened steel.


    Features and Benefits
    • Centering carbide router system ensures full control on convex surfaces, optimising precision in tyre repairs
    • Cone endpoint enables easy enlargement of pierced holes to stem size, enhancing repair efficiency
    • CNC machined for high and consistent quality, guaranteeing reliable performance and durability in every use


    Typical Applications
    • Provides precise control on convex surfaces for efficient tyre repairs on automotive applications, including tyre service centres, fleet management companies and roadside assistance providers


    Product Specification
    Attribute
    Value

    Brand

    Garryson

    Cut Type

    Tyre Router

    ECLASS Code

    21010101

    Finish/Coating

    Uncoated

    Head Diameter

    3mm

    Head Length

    25mm

    MFR Part No.

    GTR30325-8-50 O/A

    Overall Length

    50mm

    Shank Diameter

    3mm

    UNSPSC Code

    23251706