£20.29
Ex VAT
£24.35
Inc VAT
4 Variations Available
Product Details
Product Specification
The Very Fine Diamond Cut, Ball Nosed Tree Burr from Garryson® offers precise and controlled cuts, even in challenging positions. Engineered for use on a wide range of steels, including hardened and non-hardened varieties up to and exceeding 38HRC, and hard alloys with high Si content, it ensures versatility and reliability for diverse metalworking tasks.
Features and Benefits
• Smooth operation ensures precise control and efficiency
• Produces short chips for easy cleanup and reduced clogging
• Delivers a good surface finish for professional-grade results
• Extremely fine cutting action with good control enhances accuracy
Typical Applications
• Perfect for machining intricate parts and components with tight tolerances required in the aerospace industry
• Ideal for deburring, shaping, and finishing edges on automotive parts
• Essential for crafting and refining moulds, dies, and tools used in manufacturing processes
• Used in metal fabrication processes to shape and refine metal parts
• Suitable for tasks requiring high precision and intricate machining of precision instruments and equipment
• Used in prototyping processes to create precise and detailed prototypes
• Essential for repairing and refining moulds and dies used in manufacturing processes
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Diamond Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 3mm |
Head Length | 8mm |
Head Shape | Ball Nose Tree |
MFR Part No. | GT9220VF |
Overall Length | 38mm |
Shank Diameter | 3mm |
UNSPSC Code | 23251706 |