£43.39
Ex VAT
£52.07
Inc VAT
6 Variations Available
Product Details
Product Specification
The Garryson® tyre router is a specialised tool designed for professional tyre repairs. Engineered to cover a range of vulcanising stem inserts, this rotary burr streamlines repair procedures, saving time and effort when grinding rubber and hardened steel.
Features and Benefits
• Centering carbide router system ensures full control on convex surfaces, optimising precision in tyre repairs
• Cone endpoint enables easy enlargement of pierced holes to stem size, enhancing repair efficiency
• CNC machined for high and consistent quality, guaranteeing reliable performance and durability in every use
Typical Applications
• Provides precise control on convex surfaces for efficient tyre repairs on automotive applications, including tyre service centres, fleet management companies and roadside assistance providers
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Tyre Router |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 4.5mm |
Head Length | 30mm |
MFR Part No. | GTR604.530-5-90 O/A |
Overall Length | 90mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |