£126.29
Ex VAT
£151.55
Inc VAT
Product Details
Product Specification
The 4.6mm Lock Pin Breaker Burr from Garryson® is purposefully designed to ensure reliable results. Crafted for precision in lock-breaking tasks, this CNC-manufactured burr provides consistent performance and efficiency.
Features and Benefits
• Centering radius burr geometry provides precise control in tight spaces, ensuring accuracy and efficiency
• Saves time and effort by completing the task in a single operation
• Ensures smooth and controlled extraction of the lock barrel reducing the risk of damage to surrounding components
Typical Applications
• Essential for locksmiths needing to break lock pins and extract broken lock barrels with precision and efficiency
• Used by security professionals to gain access to locked areas or devices
• Suitable for maintenance technicians and repair professionals needing to remove broken locks from doors, cabinets, or other equipment
Attribute | Value |
---|---|
Brand | Garryson |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 4.6mm |
Head Length | 30mm |
Head Shape | Lock Pin Breaker |
MFR Part No. | GS60630-1 |
Overall Length | 60mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |