Garryson

4mm Single Cut, Cylinder (Ball Nosed), WRC, C, SC, Burr

SKU:

ATA2104581M

MPN:

GT3300

£32.39

Ex VAT

£38.87

Inc VAT

AVAILABLE TO ORDER


    Product Details

    The cylindrical, ball-nosed burr from Garryson® is a versatile, high-performance tool available in single and double cuts. These carbide burrs feature a cross-cutting style and provide high-cutting action on all ferrous and non-ferrous metals, including hardened and non-hardened steels up to 38HRC.


    Features and Benefits
    • Smooth operation for precise, controlled machining
    • Produces mid to short chips, reducing clogging and ensuring cleaner work
    • Coarse machining with high stock removal, increasing efficiency and productivity
    • Available in both single and double-cut variants to suit various project needs


    Typical Applications
    • Enlarging and countersinking holes in automotive engine components and bodywork
    • Precision machining of aircraft parts, enhancing aerodynamic efficiency
    • Preparing metal surfaces for welding and assembly
    • Fabrication and finishing of metal products
    • Machining and finishing of tool moulds and dies


    Product Specification
    Attribute
    Value

    Brand

    Garryson

    Cut Type

    Single Cut

    ECLASS Code

    21010101

    Finish/Coating

    Uncoated

    Head Diameter

    4mm

    Head Length

    12.5mm

    Head Shape

    Cylindrical Ball Nosed

    MFR Part No.

    GT3300

    Overall Length

    38mm

    Shank Diameter

    3mm

    UNSPSC Code

    23251706