£29.79
Ex VAT
£35.75
Inc VAT
11 Variations Available
Product Details
Product Specification
The Style B, Garryson® Fibreglass Router with end cut is tailored for precise trimming, routing, and pocketing of fibreglass and composites. Its specialised design ensures accuracy in intricate designs and clean edges. From trimming panels to shaping hulls, this router excels in various tasks, and its efficiency in creating pockets saves time on projects of all scales.
Features and Benefits
• Achieve precision results when roughing and contouring on fibreglass and composites
• Seamlessly adaptable to both handheld tools and CNC machines for versatile usage.
• Versatility extends across various materials, from large fibreglass panels to small composite parts, maximising efficiency and convenience
Attribute | Value |
---|---|
Brand | Garryson |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 4mm |
Head Length | 16mm |
Head Shape | Cylindrical End Cut |
MFR Part No. | G26115750 |
Overall Length | 50mm |
Shank Diameter | 4mm |
UNSPSC Code | 23251706 |