£33.09
Ex VAT
£39.71
Inc VAT
11 Variations Available
Product Details
Product Specification
Garryson®'s Style D router bit offers efficient and precise routing solutions for fibreglass and similar composites. Designed with a drill point geometry tailored for roughing and contouring, this carbide router bit ensures effective and accurate material removal. Available in 3mm to 12mm shank diameters, this versatile tool bit makes an excellent addition to any toolkit.
Features and Benefits
• Best for roughing and contouring fibreglass and other composites to ensure efficient material removal and precise shaping
• Can be used with hand-held tools or as a CNC router for flexibility in use
• Suitable for various materials, from large fibreglass panels to small composite parts, providing consistent performance and reliable results
• Made from strong carbide for durability, ensuring long-lasting performance
Typical Applications
• Trimming and shaping fibreglass components
• Trimming automotive body panels, spoilers, and custom fibreglass parts
• Routing channels for wiring, plumbing, and other components
• Creating recessed areas for hatch installations and hardware fittings
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Non-Ferrous |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 4mm |
Head Material | Carbide |
MFR Part No. | G26315750 |
Overall Length | 50mm |
Shank Diameter | 4mm |
UNSPSC Code | 23251706 |