£38.49
Ex VAT
£46.19
Inc VAT
6 Variations Available
Product Details
Product Specification
The Very Fine Diamond Cut Burr from Garryson® delivers precision and control for professional-grade results, particularly in tight spaces. This high-quality burr features a fine cross-cut style, ensuring exceptional control and accuracy. Engineered for use on both hardened and non-hardened steel, including extra hard steel types up to 70HRC.
Features and Benefits
• Smooth operation ensures superior results
• Produces short chips for efficient machining
• Achieves a high-quality surface finish
• Fine machining capabilities with medium stock removal for precision work
Typical Applications
• Deburring tight spaces in engine parts
• Achieving smooth finishes on delicate surfaces
• Fine machining of aerospace components
• Deburring and finishing of intricate parts
• Precision work on aerospace alloys
• Precision machining of tooling components
• Fine detailing on moulds and dies
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Diamond Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 4mm |
Head Length | 5.4mm |
Head Shape | Cylindrical Radius End |
MFR Part No. | GT7300VF |
Overall Length | 38mm |
Shank Diameter | 3mm |
UNSPSC Code | 23251706 |