Garryson

5mm Double Cut, Oval, TRE, E, SE, Burr

SKU:

ATA2100124F

MPN:

GT5350D

£32.39

Ex VAT

£38.87

Inc VAT

AVAILABLE TO ORDER


    Product Details

    The Oval Rotary Burrs from Garryson® are available in single-cut and double-cut variants. Suitable for ferrous and non-ferrous metals, including hardened and non-hardened steels up to 38HRC, as well as nickel-based and cobalt-based alloys, these carbide burrs ensure efficient material removal, precise shaping, and smooth finishes.


    Features and Benefits
    • Ensures smooth operation for seamless workflow
    • Produces mid to short chips for easy cleanup
    • Excels in coarse machining with high stock removal for efficient performance


    Typical Applications
    • Perfect for cutting, shaping, and contouring various metal components
    • Effectively removes burrs and smooths rough edges on metal surfaces
    • Ideal for accurate material removal and detailed surface finishing
    • Allows for intricate engraving and detailed work on metal surfaces
    • Prepares metal surfaces by creating clean, smooth edges


    Product Specification
    Attribute
    Value

    Brand

    Garryson

    Cut Type

    Cut 6 - Double Cut

    ECLASS Code

    21010101

    Finish/Coating

    Uncoated

    Head Diameter

    5mm

    Head Length

    8mm

    Head Material

    Carbide

    Head Shape

    Oval

    MFR Part No.

    GT5350D

    Overall Length

    38mm

    Shank Diameter

    3mm

    UNSPSC Code

    23251706