£32.39
Ex VAT
£38.87
Inc VAT
14 Variations Available
Product Details
Product Specification
This cone burr features a cross-cutting style for powerful cutting action, making it indispensable for working with ferrous metals, steels, and various cast iron types.
Features and Benefits
• Enables smooth operation with mid to short chips, reducing downtime and cleanup efforts
• Facilitates coarse machining with high stock removal, saving time and increasing productivity
• Offers versatility with both single and double-cut variants, catering to diverse machining needs
Typical Applications
• Used in metal fabrication shops for tasks such as cutting, shaping, and finishing metal components for various applications
• Employed in automotive garages and workshops for tasks such as smoothing welds, shaping metal panels, and customising parts for repairs
• Utilised in aerospace manufacturing facilities for precision machining tasks on aircraft components
• Applied in construction projects for tasks such as modifying metal fixtures, shaping reinforcement bars, and fabricating custom metalwork for architectural elements
• Used in industrial maintenance settings for repairing and maintaining machinery and equipment
• Applied in plumbing and HVAC systems for tasks such as modifying metal pipes, fittings, and ductwork to accommodate specific installation requirements
• Utilised by electronics technicians for modifying and customising metal components in electronic devices and assemblies
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Single Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 5mm |
Head Length | 12.7mm |
Head Material | Carbide |
Head Shape | Cone |
MFR Part No. | GT2350 |
Overall Length | 38mm |
Shank Diameter | 3mm |
UNSPSC Code | 23251706 |