£29.79
Ex VAT
£35.75
Inc VAT
3 Variations Available
Product Details
Product Specification
The Inox Cut, Cylinder Rotary Burr from Garryson® is engineered specifically for cutting stainless steel, offering both coarse and fine machining for high or low stock removal. Suitable for rust and acid-resistant steels, as well as austenitic and ferritic stainless steels, and titanium alloys, this carbide burr excels in a variety of industries.
Features and Benefits
• Extremely high machining output and long service life for all austenitic, rust, and acid-resistant steels to maximise productivity
• Delivers a high-quality surface finish to enhance the appearance and performance of the workpiece
• Low heat development prevents annealing colours on the workpiece and maintains material integrity and appearance
Typical Applications
• Ideal for preparing and finishing welds, cutting, shaping, and deburring stainless steel components
• Used for machining and finishing parts made from stainless steel, enhancing the durability and performance of automotive components
• Essential for precision machining of stainless steel parts in aircraft construction and maintenance
• Perfect for refurbishing and repairing stainless steel parts and equipment
• Suitable for working with rust and acid-resistant stainless steels in shipbuilding and maintenance
• Ideal for creating and maintaining equipment made from stainless steel in the chemical processing industry
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Inox |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 6.3mm |
Head Length | 12.7mm |
Head Material | Carbide |
Head Shape | Cylinder |
MFR Part No. | GT1240-INOX |
Overall Length | 45mm |
Shank Diameter | 3mm |
UNSPSC Code | 23251706 |