£27.59
Ex VAT
£33.11
Inc VAT
4 Variations Available
Product Details
Product Specification
Garryson®'s Very Fine Diamond Cut Rotary Burrs offer precision and versatility for professionals requiring precise machining on a variety of steel types. Delivering an extremely fine cutting action, this cylinder burr excels in fine machining for medium stock removal, delivering high-quality finishes and precise results. Suitable for steels up to 70HRC and non-hardened steels up to 1200 N/mm2, including construction and carbon steels, as well as case-hardened steels, they find extensive use in metalworking, fabrication, construction, and automotive applications.
Features and Benefits
• Excellent control, even in difficult-to-reach positions, ensures precision and efficiency
• Smooth operation for a seamless machining experience, reducing fatigue and enhancing productivity
• Short chips for easy cleanup and maintenance
• Good surface finish achieved effortlessly, enhancing the quality of the final product
• Extremely fine cutting action with good control delivers precise results
Typical Applications
• Ideal for fine machining tasks such as deburring, finishing, and shaping steel components
• Used for achieving smooth surfaces and precise dimensions on construction steel and carbon steels
• Valuable for machining case-hardened steels, ensuring high-quality finishes and optimal performance.
• Used across diverse manufacturing industries for achieving high precision and accuracy in machining tasks on steel components
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Diamond Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 6.3mm |
Head Length | 12.7mm |
Head Shape | Cylindrical End Cut |
MFR Part No. | GT1240VF |
Overall Length | 45mm |
Shank Diameter | 3mm |
UNSPSC Code | 23251706 |