£35.49
Ex VAT
£42.59
Inc VAT
55 Variations Available
Product Details
Product Specification
The Garryson® double cut cylinder burr range delivers versatile cutting tools which suit diverse machining tasks. Available options include end-cut and no end-cut variations and various sizes to adapt seamlessly to project requirements.
Features and Benefits
• Widely used universal cut style for versatile applications
• High-cutting action ensures efficient material removal
• Smooth operation with mid to short chips reduces machine clogging
• Coarse machining capability for rapid stock removal
Typical Applications
• Deburs, shapes, and smoothes metal surfaces in fabrication and manufacturing processes
• Shapes and refines wooden surfaces for furniture making, carpentry, and artistic woodworking
• Removes excess material and shapes metal parts in automotive repair and restoration
• Deburs and shapes components for aircraft and aerospace applications
• Refines complex components and shapes materials in mechanical and structural engineering projects
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Double Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 6mm |
Head Length | 12.7mm |
Head Material | Carbide |
Head Shape | Cylinder |
MFR Part No. | GT1400DXL |
Overall Length | 162mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |