£32.69
Ex VAT
£39.23
Inc VAT
4 Variations Available
Product Details
Product Specification
The Fine Diamond Cut, Cone Burr offers precise control for intricate machining, perfect for tight spaces. It's essential for delicate work on various steels, including extra hard steel up to 70 HRC.
Features and Benefits
• Ensures smooth operation with medium cutting action, reducing strain on equipment and enhancing user comfort during extended use
• Produces short chips for easy cleanup, saving time and maintaining a tidy workspace
• Provides a good surface finish, enhancing the appearance and quality of your finished workpieces
Typical Applications
• Engineers and technicians rely on this burr for intricate work on critical aerospace parts, ensuring precise tolerances and smooth finishes for components such as turbine blades and fuel system elements
• Professional mechanics utilise this burr for detailed work on engine components, such as porting and polishing cylinder heads, refining intake and exhaust ports
• Horologists and clockmakers use this burr for delicate work on timepieces, such as shaping watch components, engraving decorative motifs, and repairing intricate mechanisms
• Electronics enthusiasts and technicians employ this burr for modifying and customising electronic components, such as enlarging circuit board holes, trimming PCB traces, and creating custom enclosures with precise cutouts for electronic assemblies
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Diamond Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 6mm |
Head Length | 19mm |
Head Material | Carbide |
Head Shape | Cone |
MFR Part No. | GT2400K |
Overall Length | 50mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |