£34.79
Ex VAT
£41.75
Inc VAT
35 Variations Available
Product Details
Product Specification
The cylindrical, ball-nosed burr from Garryson® is a versatile, high-performance tool available in single and double cuts. These carbide burrs feature a cross-cutting style and provide high-cutting action on all ferrous and non-ferrous metals, including hardened and non-hardened steels up to 38HRC.
Features and Benefits
• Smooth operation for precise, controlled machining
• Produces mid to short chips, reducing clogging and ensuring cleaner work
• Coarse machining with high stock removal, increasing efficiency and productivity
• Available in both single and double-cut variants to suit various project needs
Typical Applications
• Enlarging and countersinking holes in automotive engine components and bodywork
• Precision machining of aircraft parts, enhancing aerodynamic efficiency
• Preparing metal surfaces for welding and assembly
• Fabrication and finishing of metal products
• Machining and finishing of tool moulds and dies
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Single Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 6mm |
Head Length | 25mm |
Head Shape | Cylindrical Ball Nosed |
MFR Part No. | GT3400-1 |
Overall Length | 50mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |