£35.09
Ex VAT
£42.11
Inc VAT
51 Variations Available
Product Details
Product Specification
Garryson®'s Single Cut Cylinder Burrs offer versatility and efficiency for machining a wide range of ferrous and non-ferrous metals. With a widely used single-cut style, this range of cylinder burrs ensures reliable performance across various applications and materials. Suitable for use on materials like cast iron, steel (up to 60HRC), and nickel-based and titanium alloys, these carbide burrs deliver precise cutting and consistent results.
Features and Benefits
• High-cutting action ensures efficient material removal with excellent surface finish
• Smooth operation minimises fatigue and maximises productivity
• Short chips simplify cleanup and maintenance, saving time and effort
• Coarse machining capability enables rapid stock removal for faster project completion
Typical Applications
• Ideal for shaping, deburring, and finishing ferrous metal components
• Valuable for machining nickel-based and titanium alloys, contributing to the production of high-quality components
• Employed in various machining tasks on ferrous metals for producing components across diverse industries
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Single Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 6mm |
Head Length | 25mm |
Head Material | Carbide |
Head Shape | Cylindrical End Cut |
MFR Part No. | GT1402-1 |
Overall Length | 50mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |