£45.09
Ex VAT
£54.11
Inc VAT
17 Variations Available
Product Details
Product Specification
The single-cut and double-cut flame burrs offer versatile functionality, providing high-cutting action and superior surface finish for metalworking tasks. Suitable for ferrous and non-ferrous metals, including hardened steels up to 38HRC, this range of rotary burrs caters to diverse industry needs.
Features and Benefits
• Smooth operation ensures efficient performance
• Produces short to mid chips for easy cleanup
• Provides high-cutting action for swift progress
• Delivers a good surface finish for professional results
Typical Applications
• Ideal for shaping and contouring metal components
• Removes burrs and smooths rough edges on metal surfaces
• Efficiently removes material during machining operations
• Allows for intricate engraving and detailing work on metal surfaces
• Prepares metal surfaces for welding by creating smooth, clean edges
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Single Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 6mm |
Head Length | 9.5mm |
Head Material | Carbide |
Head Shape | Oval |
MFR Part No. | GT5400XL |
Overall Length | 38mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |