£15.49
Ex VAT
£18.59
Inc VAT
Product Details
Product Specification
This Garryson rotary burr offers efficient performance for a wide range of machining tasks. With high cutting action and a smooth finish, it excels in both coarse machining and precision work. Suitable for ferrous and non-ferrous metals, it's perfect for shaping, grinding, and deburring applications across various industries.
Features and Benefits
• Widely used and versatile
• High cutting action for efficient performance
• Smooth finish ensures quality results
• Suitable for both coarse machining and precision tasks
• Compatible with ferrous and non-ferrous metals
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Single Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 6mm |
Head Length | 9.5mm |
Head Shape | Tree |
MFR Part No. | GAR2107415Z |
Overall Length | 50mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |