£42.39
Ex VAT
£50.87
Inc VAT
11 Variations Available
Product Details
Product Specification
Garryson®'s Style C fibreglass router is designed for efficient and precise routing on fibreglass and similar composites. The tool's end-mill cut geometry ensures smooth and accurate cuts with minimal effort, making it invaluable for various industries.
Features and Benefits
• Carbide material provides efficient material removal and precise shaping for high-quality results
• Compatible with hand-held tools or CNC machines, offering flexibility in usage to accommodate different work environments and preferences
• Versatile application on various materials, from large fibreglass panels to small composite parts, ensuring consistent performance and reliable results
Typical Applications
• Trimming excess materials from components in applications such as boat repair and building
• Routing out channels for wiring and plumbing tasks
• Creating recessed pockets for hatch installations, storage compartments and hardware fittings
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Non-Ferrous |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 6mm |
Head Material | Carbide |
MFR Part No. | G26223620 |
Overall Length | 50mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |