Garryson

6mm, Style C, Fibreglass Router With End Mill

SKU:

ATA2107187Q

MPN:

G26223620XL

£57.19

Ex VAT

£68.63

Inc VAT

AVAILABLE TO ORDER


    Product Details

    Garryson®'s Style C fibreglass router is designed for efficient and precise routing on fibreglass and similar composites. The tool's end-mill cut geometry ensures smooth and accurate cuts with minimal effort, making it invaluable for various industries.


    Features and Benefits
    • Carbide material provides efficient material removal and precise shaping for high-quality results
    • Compatible with hand-held tools or CNC machines, offering flexibility in usage to accommodate different work environments and preferences
    • Versatile application on various materials, from large fibreglass panels to small composite parts, ensuring consistent performance and reliable results


    Typical Applications
    • Trimming excess materials from components in applications such as boat repair and building
    • Routing out channels for wiring and plumbing tasks
    • Creating recessed pockets for hatch installations, storage compartments and hardware fittings


    Product Specification
    Attribute
    Value

    Brand

    Garryson

    Cut Type

    Non-Ferrous

    ECLASS Code

    21010101

    Finish/Coating

    Uncoated

    Head Diameter

    6mm

    Head Material

    Carbide

    MFR Part No.

    G26223620XL

    Overall Length

    75mm

    Shank Diameter

    6mm

    UNSPSC Code

    23251706