£31.59
Ex VAT
£37.91
Inc VAT
5 Variations Available
Product Details
Product Specification
The Garryson® bolt remover uses a centring carbide burr system for efficient extraction while safeguarding existing thread holes. Designed to save time and effort, this bolt remover is available in a variety of sizes to provide a reliable solution to a common problem.
Features and Benefits
• Ensures precise drilling, reducing the risk of misalignment and improving overall drilling accuracy
• Simplifies the extraction process to reduce errors and ensure a successful outcome
• Prevents damage to threads and surrounding components, reducing the need for costly replacements or repairs
• CNC machined for high, consistent quality
Typical Applications
• Extracts broken bolts from structural components, automotive parts, machinery and equipment
Attribute | Value |
---|---|
Brand | Garryson |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 7.8mm |
Head Length | 5mm |
Head Material | Carbide |
Included Angle | 50° |
MFR Part No. | GK60805-2 BR |
Overall Length | 50mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |