£31.59
Ex VAT
£37.91
Inc VAT
5 Variations Available
Product Details
Product Specification
Garryson's cylinder with end-cut-only rotary burr is essential for removing broken bolts efficiently. Tailored for this task, it grinds down bolt surfaces for easy extraction, minimising damage to surrounding threaded holes with its centring carbide burr system.
Features and Benefits
• Maximises efficiency and accuracy in bolt removal
• Effortlessly extract broken bolt threads, saving time and effort in repair tasks
• Minimises damage to existing threaded holes, reducing the need for costly repairs or replacements
• Precision CNC machining ensures reliable performance and consistent results
Typical Applications
• Ideal for extracting broken bolt threads from engines, chassis, and other automotive components
• Essential for removing broken bolts from machinery and equipment in manufacturing facilities
• Valuable for bolt removal tasks in construction sites, such as dismantling structures or equipment
Attribute | Value |
---|---|
Brand | Garryson |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 7.8mm |
Head Material | Carbide |
Head Shape | Cylindrical End Cut |
MFR Part No. | GB60820-E/C BR |
Overall Length | 65mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |