£32.89
Ex VAT
£39.47
Inc VAT
3 Variations Available
Product Details
Product Specification
The Base Metal Cut, Ball Nosed Tree Rotary Burr by Garryson® has been engineered for low-carbon steels, copper, and brass, it tackles hardened and non-hardened steels up to 38HRC and high Si content alloys. This specialised carbide burr ensures efficiency and quality in metalworking tasks, delivering professional-grade results.
Features and Benefits
• Smooth operation ensures precision and control
• Short chips for easy cleanup and reduced tool clogging
• High-cutting action through cross-cutting style enhances efficiency and productivity
Typical Applications
• Removing burrs and sharp edges from metal components to ensure smooth and safe finishes
• Smoothing and refining edges on metal surfaces
• Preparing metal surfaces by cleaning rust, scale, and other contaminants for further processing or finishing
• Enlarging pre-drilled holes to precise dimensions to accommodate specific requirements
• Cleaning and blending welded joints for seamless integration and appearance
• Maintenance tasks requiring precision machining on metal components in automotive and aerospace industries
• Fabricating and modifying metal parts for plumbing and electrical installations
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Base Metal Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 8mm |
Head Length | 20mm |
Head Shape | Ball Nose Tree |
MFR Part No. | GT9500D-BM |
Overall Length | 65mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |