£30.69
Ex VAT
£36.83
Inc VAT
3 Variations Available
Product Details
Product Specification
The Base Metal Cut, Oval Burr from Garryson® is a high-quality carbide burr designed for efficient metalworking on low-carbon steels, copper, brass, titanium alloys, and steels up to 38HRC. Engineered with a cross-cutting style, this rotary burr ensures rapid stock removal and a smooth operation.
Features and Benefits
• Ensures precise and controlled metalworking
• Produces short chips for easy clean-up and a tidier, safer working environment
• Excels in coarse machining, rapidly removing material for quick results
Typical Applications
• Smooths rough edges and removes burrs from machined metal pieces
• Perfect for creating precise shapes and contours in metal fabrication projects
• Prepares metal surfaces for welding by cleaning and smoothing, resulting in stronger welds
• Efficiently removes excess material during the manufacturing process
• Ideal for fine-tuning and finishing automotive components
• Ensures precise machining of aerospace parts, meeting stringent industry standards
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Base Metal Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 8mm |
Head Length | 16mm |
Head Material | Carbide |
Head Shape | Oval |
MFR Part No. | GT5300D-BM |
Overall Length | 60mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |