£42.69
Ex VAT
£51.23
Inc VAT
Product Details
Product Specification
The 8mm Inox Cut, Ball Nosed Cone Rotary Burr from Garryson® is designed for cutting stainless steel, rust and acid-resistant steels, and austenitic and ferritic stainless steels. Designed for efficient material removal, this rotary burr delivers precision alongside a professional finish.
Features and Benefits
• Delivers a high machining output and service life to maximise productivity and tool longevity
• Produces professional, smooth finishes on your workpiece
• Low heat development ensures no annealing colours and maintains the original appearance and integrity of the metal
• Versatile for coarse machining with high stock removal and fine machining with low stock removal, adapting to various tasks
Typical Applications
• Ideal for cutting, shaping, and finishing metal components in fabrication processes
• Prepares metal surfaces for welding by removing burrs and creating smooth, clean edges
• Used for shaping and smoothing metal parts in automotive manufacturing and repair
• Ensures precision machining of metal components for aircraft and spacecraft
• Suitable for a variety of metalworking tasks, including deburring, engraving, and surface preparation
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Inox |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 8mm |
Head Length | 25.4mm |
Head Material | Carbide |
Head Shape | Ball Nose Cone |
MFR Part No. | GT4500-INOX |
Overall Length | 70mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |